-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sampling Tube |
|---|---|
| Compatible Duct Width | 3.93" to 1.96 ft. |
| Compatible Duct Width - Maximum | 3.93" |
| Compatible With Brand | System Sensor |
| Compatible With Grainger Part Number | 2GWK9, 5CGZ1 |
| Compatible With Manufacturer Model Number | DH400ACDC-E, DH400E |
| Compatible With Series | DST Series |
| Depth | 1" |
| Display Qty | 1 |
| Duct Width | 2 ft. to 4 ft. |
| Finish | Metal |
| For Use With | D4120W, D4S, Mfr. No. D4120 |
|---|---|
| Height | 1" |
| Length | 36" |
| Material | Steel |
| Min. Compatible Duct Width | 1.96 ft. |
| Mounting Location | Duct |
| Mounting Type | Connects To Smoke Detector |
| Overall Height | 36" |
| Product Type | Sampling Tubes |
| Type | Smoke Detector |
| Height (cm) | 92.2 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.03 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)