-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Brake Tubing |
|---|---|
| Air Brake Type | Type B |
| Application | Truck & Trailer Air Brake |
| Color | Green |
| Includes Fittings | No |
| Jacket Color | Green |
| Jacket Material | Nylon |
| Length | 100 ft. |
| Material | Polyamide, Polyester |
| Maximum Operating Temperature | 200°F |
| Maximum Working Pressure | 225 psi |
| Outside Dia. | 5/8" |
|---|---|
| Overall Length | 100 ft. |
| Product Type | Air Brake Tubing |
| Reinforcement | Polyester Braid |
| Resistance Properties | UV Resistant |
| Tube Material | Polyamide, Polyester |
| Tube Size | 0.441" |
| Type | Type B Reinforced |
| Wall Thickness | 0.09" |
| Weight Per Foot | 0.07 lbs.-ft. |
| Standards | SAE J844 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 52.58 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.0475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)