-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spindle |
|---|---|
| Ada Compliant | Yes |
| Finish | Brass Plated |
| Fits Brand | Symmons |
| For Use With | Hot/Cold |
| For Use With Mfr. Model Number | S-86-2-X |
| Green Certification Or Other Recognition | UL.png |
| Includes | Spindle |
| Length | 4.42" |
|---|---|
| Material | Brass |
| Material Of Construction | Brass, Bronze, Stainless Steel |
| Overall Length | 2 3/8" |
| Overall Width | 1 1/4" |
| Product Type | Spindle |
| Width | 1 1/4" |
| Standards | GSA APPROVED |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 3.3 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)