-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reclosable Fastener |
|---|---|
| Color | White |
| Length | 50 yd. |
|---|---|
| Shape | Cut To Length Rolls |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 42.16 |
| Width (cm) | 42.16 |
| HS Code | 5806102400 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)