-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reclosable Fastener |
|---|---|
| Adhesive Type | Rubber |
| Bonding Method | Pressure |
| Bonding Temperature - Maximum | 100°F |
| Bonding Temperature - Minimum | 68°F |
| Bonding Type | Adhesive |
| Color | Black |
| Cycle Life | 5000 |
| For Location | Indoor |
| For Use With | Glass, Metal, Painted Surfaces, Plastic, Wood |
| Hook And Loop Type | Loop |
| Length | 50 yd. |
| Mated Thickness | 0.14" |
|---|---|
| Material | Nylon |
| Operating Temperature - Maximum | 120°F |
| Overall Length | 150 ft. |
| Overall Width | 1" |
| Peel Strength | 2.2 lbf./sq. in. |
| Profile | Standard |
| Shape | Roll |
| Shear Strength | 22 lbf./sq. in. |
| Tension Strength | 11 lbf./sq. in. |
| standard | ISO 9001:2000, ISO/TS 16949:2002 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 41.91 |
| HS Code | 5806102400 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)