-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | pH Neutral Weld Cleaning Electrolyte |
|---|---|
| Agent Color | Clear |
| Chemical Base | Sodium Phosphate, Tribasic |
| Cleaning Functions | Instant Cleaning Of Weld Discoloration |
| Compatible Material Type | Aluminum, Stainless Steel |
| Container Capacity | 5.2 gal. |
| Container Type | Carboy |
| Features | Less Fumes, Lower Environmental Impact, Non Corrosive Formula, Nsf Registered, Safe, Ph Neutral Solution, Salt Based Technology |
| Includes | 5.2 Gal Bottle Of Surfox-G Weld Cleaning Electrolyte |
|---|---|
| Ph (maximum) | 7 pH |
| Product Type | Ph-Neutral Weld Cleaning Electrolyte Solution |
| Series | SURFOX-G Series |
| Size | 5.2 gal. |
| Voc Content | 0% |
| standard | NSF REGISTERED |
| Height (cm) | 39.88 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 29.21 |
| HS Code | 3810900000 |
|---|---|
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)