-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | pH Neutral Weld Cleaning Electrolyte |
|---|---|
| Agent Color | Clear |
| Chemical Base | Sodium Phosphate, Tribasic |
| Cleaning Functions | Instant Cleaning Of Weld Discoloration |
| Compatible Material Type | Aluminum, Stainless Steel |
| Container Capacity | 500 mL |
| Container Type | Bottle |
| Features | Less Fumes, Lower Environmental Impact, Non Corrosive Formula, Nsf Registered, Safe, Ph Neutral Solution, Salt Based Technology |
| Includes | 50.7 Oz Bottle Of Surfox-G Weld Cleaning Electrolyte |
|---|---|
| Ph (maximum) | 7 pH |
| Product Type | Ph-Neutral Weld Cleaning Electrolyte Solution |
| Series | SURFOX-G Series |
| Size | 50.7 oz. |
| Voc Content | 0% |
| standard | NSF REGISTERED |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 23.62 |
| HS Code | 3810900000 |
|---|---|
| Weight (kg) | 1.962 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)