-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel U Fitting |
|---|---|
| Color | Silver |
| Depth | 0.188" |
| Finish | Electroplated |
| Fitting Type | U Shape Fitting |
| Hole Diameter | 9/16" |
| Material | Steel |
| Number Of Holes | 3 |
|---|---|
| Overall Depth | 1 5/8" |
| Overall Width | 5 3/8" |
| Resistance Properties | Corrosion Resistant |
| Thickness | 1/4" |
| Width | 1.38" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 4.32 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)