-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel U Fitting |
|---|---|
| Color | Gold |
| Depth | 5 3/8" |
| Finish | Electroplated |
| Fitting Type | U Shape Fitting |
| For Use With | 1 5/8" Strut Channels |
| Material | Steel |
| Number Of Holes | 5 |
|---|---|
| Overall Depth | 5 3/8" |
| Overall Width | 1 5/8" |
| Steel Thickness | 1/4" |
| Thickness | 1/4" |
| Type | For Use With A Series Channel |
| Width | 1.62" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)