SUPER-STRUT AB2411/2 Square Washer, Goldgalv/Standard Finish, Steel, 1/2 Inch Nominal Size, 25PK

Item: AB9ZWX
Model: AB2411/2
Cross Ref: 2HAL2
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$81.77
5% off
$77.68 /pkg. of 25 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Channel Washer
Color Gold
Conduit Size 1/2"
Depth 1 5/8"
Finish Galvanized
Material Carbon Steel
Steel Thickness 1/4"
Thickness 1/4"
Type Square

Shipping Information

Height (cm) 6.35
Length (cm) 14.22
Width (cm) 14.48
HS Code 7318220000
Country Of Origin US
Weight (kg) 1.6875

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site