-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Washer |
|---|---|
| Bolt Size | 1/4" |
| Color | Silver |
| Compatible Conduit Type | Strut Channel |
| Conduit Size | 1/4" |
| Conduit Trade Size | 1/4" |
| Finish | Polished |
| For Use With | 1 1/2" Strut Channels, 1 5/8" Strut Channels |
| Grade | 304 |
| Hole Diameter | 1/4" |
| Includes | 1/4" Bolt |
|---|---|
| Material | Stainless Steel |
| Overall Depth | 1/4" |
| Overall Length | 1.625 ft. |
| Overall Width | 1 5/8" |
| Product Type | Washer |
| Steel Thickness | 1/4" |
| Thickness | 1/4" |
| Type | Square |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 10.16 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)