-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Spring Nut |
|---|---|
| Bolt Size | 1/4" |
| Color | Silver |
| Conduit Trade Size | 1/4" |
| Depth | 3/4" |
| Finish | Galvanized |
| Material | Steel |
| Overall Depth | 3/4" |
|---|---|
| Overall Width | 1 3/8" |
| Product Type | Spring Nut |
| Thickness | 1/4" |
| Thread Size | 1/4"-20 |
| Width | 1 3/8" |
| Height (cm) | 3.4 |
|---|---|
| Length (cm) | 0.6 |
| Width (cm) | 14.48 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)