-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Spring Nut |
|---|---|
| Bolt Size | 1/2" |
| Color | Silver |
| Compatible Conduit Type | Strut Channel |
| Conduit Size | 1/2" |
| Conduit Trade Size | 1/2" |
| Depth | 1 7/8" |
| Finish | Polished |
| For Use With | 1 5/8" Strut Channels |
| Grade | Grade 304 , Stainless Steel |
| Height | 0.358" |
| Inside Dimensions | 8.5" x 7.25" x 3.75" |
| Length | 1.375 ft. |
|---|---|
| Overall Depth | 1 7/8" |
| Overall Length | 1.375 ft. |
| Overall Width | 3/4" |
| Product Type | Spring Nut |
| Steel Thickness | 1/4" |
| Thickness | 1/4" |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Type | Channels And Inserts |
| Width | 3/4" |
| Height (cm) | 3.4 |
|---|---|
| Length (cm) | 0.91 |
| Width (cm) | 14.48 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.3005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)