-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Pressure Switch |
|---|---|
| Body Color | Green |
| Body Material | Stainless Steel |
| Body Material Finish | Not Applicable |
| Capillary Length | Not Applicable |
| Closing Pressure | 300 psi |
| Compatible Pressure Sensor | Not Applicable |
| Compatible Temperature Sensor | Not Applicable |
| Contact Form | SPST |
| Control Type | High Cutout |
| Differential Pressure | -15 psi to +15 psi |
| Electrical Connection Type | Hardwired |
| Element Material | Stainless Steel |
| Element Type | Diaphragm |
| Features | Not Applicable |
| Frequency | 50/60 Hz |
| Head Start Timing Maximum Setting | Not Applicable |
| Head Start Timing Min. Setting | Not Applicable |
| Heat Pump Override | No Override |
| Includes | Not Applicable |
| Includes Strainer | Strainer Not Included |
| Input Sensor Type | Not Applicable |
| Ip Rating | Not Rated |
| Joint Type | Hermetic Construction |
| Max. Pressure | Not Applicable |
| Max. Pressure Range | 700 psi |
| Maximum Operating Temperature | 149°F |
| Maximum Temperature Setting | Not Applicable |
| Min. Differential Pressure | Not Applicable |
| Min. Pressure Range | Not Applicable |
| Min. Temp. Setting | Not Applicable |
| Minimum Operating Temperature | -31°F |
| Mounting | Direct |
|---|---|
| Mounting Hole Di. | Not Applicable |
| Mounting Orientation | Any Position |
| Mounting Type | Universal |
| Nema Rating | Not Rated |
| Number Of Inputs | 1 Pressure Sensor |
| Open Pressure | 425 psi |
| Output Amps | 5.8A |
| Overall Depth | 21 mm |
| Overall Height | 41.5 mm |
| Overall Width | 21 mm |
| Pressure Connection Gender | Female |
| Pressure Connection Material | Stainless Steel |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Differential Adjustability | Fixed |
| Pressure Range - Maximum | 425 psi |
| Pressure Range - Minimum | 300 psi |
| Pressure Range Adjustability | Fixed |
| Pressure Setting | High |
| Pressure Type | Positive |
| Process Connection | 1/4" Female Flare |
| Product Type | High Pressure Control |
| Range | 0 psi to 650 psi |
| Rated Voltage | 120/240V AC |
| Reset Type | Automatic Reset |
| Series | SHP Series |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Time Delay Setting | Not Applicable |
| standard | CE LISTED, UL RECOGNIZED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)