-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Pressure Switch |
|---|---|
| Body Material | Stainless Steel |
| Closing Pressure | 200 psi |
| Contact Form | SPST |
| Differential Pressure | -15 psi to +15 psi |
| Electrical Connection Type | Hardwired |
| Element Material | Stainless Steel |
| Element Type | Diaphragm |
| Frequency | 50/60 Hz |
| Heat Pump Override | No Override |
| Ip Rating | Not Rated |
| Maximum Operating Temperature | 149°F |
| Minimum Operating Temperature | -31°F |
| Mounting | Direct |
| Mounting Orientation | Any Position |
| Mounting Type | Universal |
| Nema Rating | Not Rated |
| Number Of Inputs | 1 Pressure Sensor |
| Open Pressure | 400 psi |
| Output Amps | 5.8A |
| Overall Depth | 21 mm |
| Overall Height | 41.5 mm |
|---|---|
| Overall Width | 21 mm |
| Pressure Connection Gender | Female |
| Pressure Connection Material | Stainless Steel |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Differential Adjustability | Fixed |
| Pressure Range - Maximum | 400 psi |
| Pressure Range - Minimum | 200 psi |
| Pressure Range Adjustability | Fixed |
| Pressure Setting | High |
| Pressure Type | Positive |
| Process Connection | 1/4" Female Flare |
| Product Type | High Pressure Control |
| Range | 0 psi to 650 psi |
| Rated Voltage | 120/240V AC |
| Reset Type | Automatic Reset |
| Series | SHP Series |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Standards | CE LISTED, UL RECOGNIZED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)