-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condensate Drain Valve |
|---|---|
| Body Material | PVC |
| Color | Gray |
| Compatible Product Type | Co2/Nitrogen Tanks, Condensate Drain Pans |
| Condensate Line Connection Size | 3/4" |
| Hose Connection Gender | Male |
| Hose Connection Size | 1/4" |
| Hose Connection Type | Flare |
|---|---|
| Length | 3 1/2" |
| Material | PVC |
| Overall Length | 3 1/2" |
| Overall Width | 3" |
| Product Type | Valve |
| Width | 3" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)