-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Puller |
|---|---|
| Color | Blue |
| Extracted Length | 18" |
| Handle Length | 5" |
| Length | 8" |
| Material | Steel |
|---|---|
| Outside Diameter | 3/8" |
| Product Type | Filter Puller |
| Retracted Length | 7" |
| Tip Type | Magnetic |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 8.13 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)