-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Ignitor |
|---|---|
| Application | Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters |
| Compatible With Brand | Carrier, Ducane, Johnstone, Mars, Norton, Raypack, Roberts Gordon, Robertshaw, Snyder General, Starlite, Surface Igniter, Trane, Weil Mclain, White-Rodgers |
| Electrical Connection Type | Hardwired |
| For Fuel Type | LP, Natural Gas |
| For Use With | Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Element Material | Silicon Carbide |
| Includes | Installation Hardware |
| Input Voltage | 120V AC |
| Lead Length | 24" |
| Length | 3 1/4" |
| Maximum Lead Wire Insulation Temperature | 300°F |
|---|---|
| Overall Length | 3 1/4" |
| Probe Length | 2 1/4" |
| Product Type | Hot Surface Igniter |
| Replacement For Oem Brand | Carrier, Ducane, Johnstone, Mars, Norton, Raypack, Roberts Gordon, Robertshaw, Snyder General, Starlite, Surface Igniter, Trane, Weil Mclain, White-Rodgers |
| Replacement For Oem Part No. | 1380654, 1380672, 1380680, 1403, 1407, 1409, 20015201, 201, 271, 41-403, 41-404, 41-407, 41-409, 511-330-139, 511-330-190, 511-330-193, 600915, 67916, 67918, 67920, 767A-356, 767A-357, 767A-361, 767A-365, 767A-370, 90434300, B138196P01, B144676P02, DS403KX, IGN26, IGN30, L45-540, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004 |
| Replacement For Oem Part Number | 1380654, 1380672, 1380680, 1403, 1407, 1409, 20015201, 201, 271, 41-403, 41-404, 41-407, 41-409, 511-330-139, 511-330-190, 511-330-193, 600915, 67916, 67918, 67920, 767A-356, 767A-357, 767A-361, 767A-365, 767A-370, 90434300, B138196P01, B144676P02, DS403KX, IGN26, IGN30, L45-540, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004 |
| Replacement Type | Oem |
| Special Information | 18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires |
| Tip Style | Flat |
| Type | Silicon Carbide |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.87 |
| HS Code | 9613802090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)