-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Ignitor |
|---|---|
| Application | Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters |
| Electrical Connection Type | Hardwired |
| For Fuel Type | LP, Natural Gas |
| For Use With | Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Element Material | Silicon Carbide |
| Includes | Installation Hardware |
| Input Voltage | 120V AC |
| Lead Length | 24" |
| Length | 3 1/4" |
|---|---|
| Maximum Lead Wire Insulation Temperature | 300°F |
| Overall Length | 3 1/4" |
| Probe Length | 2 1/4" |
| Product Type | Hot Surface Igniter |
| Replacement For Oem Brand | American Road Equipment, Armstrong, Claire Brothers, Coleman, Dmo, Dornback Furnace, Enerco Tech, Hupp Ind, Johnstone, Majestic, Mars, Metzger, Mor-Flo, Nordyne, Rheem, Roberts Gordon, Robertshaw, Starlite, Superior Fireplace, Surface Igniter, Trane, Wayne Home Equipment, White Lb, White-Rodgers, Williamson |
| Replacement Type | Oem |
| Special Information | 18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires |
| Tip Style | Flat |
| Type | Silicon Carbide |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.87 |
| HS Code | 9613802090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)