| Item | Data View Logger |
|---|---|
| Ac Voltage Accuracy | Not Applicable |
| Accuracy | -0.5° to +0.5° |
| Accuracy °f | -1° to +1° |
| Alarm | Yes |
| Alert Type | Sound |
| Amps Accuracy | Not Applicable |
| Batteries Included | Yes |
| Battery Chemistry | Alkaline |
| Battery Run Time | 1 yr. |
| Battery Size | AA |
| Battery Voltage | 1.5V |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | Not Certified |
| Cat Safety Rating | Not Applicable |
| Compatible Operating Systems | Windows 10 |
| Current Channels | Not Applicable |
| Data Logger Type | Humidity, Temperature |
| Dc Current Accuracy | Not Applicable |
| Dc Voltage Accuracy | Not Applicable |
| Depth | 3" |
| Digital Readout | Yes |
| Features | 30 Character User Id Field, Battery Level Indicator, Data Exportable To Text Or Excel Files, Graph Display Shows Trends In Measurements, With A Scrolling Feature, Internal Sensors, Memory Rollover Or Stop On Memory Full, Text Display For Real Time Temperature, Humidity, And Dewpoint. Logging Summary, Sample Rate, Memory Used, And Memory Remaining |
| For Phase | 1 |
| Height | 1 1/2" |
| Includes | USB Cable (3Ft) |
| Interface | Usb |
| Manufacturer Warranty Length | 1 yr. |
| Max. Dc Voltage Measured | Not Applicable |
| Max. Pressure Measured | Not Applicable |
| Max. Relative Humidity Measured | 90% |
| Maximum Ac Current | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dc Current Measurement | Not Applicable |
|---|---|
| Maximum Dew Point Measured | 150°F |
| Maximum Operating Temperature °f | 160°F |
| Maximum Sampling Rate | 9 hrs. |
| Maximum Temperature Measured °c | 65°C |
| Maximum Temperature Measured °f | 150°F |
| Min. Amps Measurement | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Minimum Ac Voltage Measured | Not Applicable |
| Minimum Dew Point Measured | 15°F |
| Minimum Operating Temperature °f | -5°F |
| Minimum Relative Humidity Measured | 0% |
| Minimum Sampling Rate | 1 sec. |
| Minimum Temperature Measured °c | -10°C |
| Minimum Temperature Measured °f | 15°F |
| No. Of Batteries Required | 3 |
| No. Of Voltage Channels | Not Applicable |
| Number Of Probes Included | 0 |
| Number Of Records Stored | 40000 |
| Overall Depth | 1 1/2" |
| Overall Height | 4" |
| Overall Width | 3 1/16" |
| Parameters Measured | Relative Humidity, Temperature°C, Temperature°F |
| Power Source | Battery |
| Relative Humidity Range | 0% to 90% |
| Resistance Properties | Impact Resistant |
| Software Options | Software Included |
| Temperature Measured °c | -10°C to 65°C |
| Temperature Measured °f | 15°F to 150°F |
| Time Intervals | 1 sec. to 18 hrs. |
| Type | Temperature And Humidity |
| Voltage Range | 1.5V |
| Width | 4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)