-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Set |
|---|---|
| Includes | Exhalation Membrane, Valve Cover |
| Material | Plastic |
| Accessory Type | Valve Set |
| For Use With | Mfr. No. SR 500 |
|---|---|
| Material | Hard Plastic |
| Size | Universal |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 9020008000 |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)