-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Harness |
|---|---|
| Accessory Type | Harness |
| Brand And Series | Sundstrom SR 580 |
| Color | Black |
| For Use With | SR 580 |
| Includes | Replacement Head Harness For Sr 580 Head Top |
|---|---|
| Material | Rubber |
| Series | SR 580 Series |
| standard | NIOSH APPROVED |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 9020008000 |
|---|---|
| Weight (kg) | 0.621 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)