-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Ansi/bhma Finish | Bright Stainless Steel |
| Color | Silver |
| Finish | Mirror |
| Folding Type | Fixed |
| Grade | Grade 304 |
| Grip Dia. | 0.281" |
| Grip Height | 0.156" |
| Grip Length | 1 17/32" |
| Grip Offset | 5/8" |
| Grip Shape | Rectangular |
| Grip Thickness | 9/32" |
| Grip Width | 5/8" |
| Handle Shape | Bridge |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | No |
|---|---|
| Load Rating | Load Rated |
| Material | Stainless Steel |
| Material Family | Stainless Steel |
| Mounting Hole Center To Center | 2 1/4" |
| Mounting Type | Unthreaded Holes |
| Number Of Mounting Holes | 2 |
| Overall Length | 2 9/16" |
| Overall Width | 9/16" |
| Product Count | 40 |
| Product Type | Pull Handle |
| Projection | 5/8" |
| Projection Type | Non-Recessed |
| Screw Size | 3.1 mm x 16 mm |
| standard | NSF CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)