-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Handle |
|---|---|
| Ansi/bhma Finish | Bright Stainless Steel |
| Color | Silver |
| Finish | Mirror |
| Folding Type | Fixed |
| Grade | Grade 304 |
| Grip Dia. | 0.469" |
| Grip Height | 0.281" |
| Grip Length | 3 5/8" |
| Grip Offset | 1 1/16" |
| Grip Shape | Rectangular |
| Grip Thickness | 15/32" |
| Grip Width | 1 1/16" |
| Handle Shape | Bridge |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | No |
| Load Rating | Load Rated |
|---|---|
| Material | Stainless Steel |
| Material Family | Stainless Steel |
| Mounting Hole Center To Center | 4 3/16" |
| Mounting Hole Center To Center - Inner | 4 3/16" |
| Mounting Hole Center To Center - Vertical | 31/32" |
| Mounting Type | Unthreaded Holes |
| Number Of Mounting Holes | 4 |
| Overall Length | 4 3/4" |
| Overall Width | 1 7/16" |
| Product Count | 10 |
| Product Type | Pull Handle |
| Projection | 1 1/16" |
| Projection Type | Non-Recessed |
| Screw Size | 3.8 mm x 20 mm |
| Vert. Mounting Hole Ctr. To Ctr. | 0.953" |
| Standards | NSF CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)