-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Catch |
|---|---|
| Catch Width | 27/32" |
| Catch/latch Depth | 7/8" |
| Catch/latch Height | 13/16" |
| Catch/latch Opening Action | Pull |
| Catch/latch Type | Magnetic |
| Catch/latch Width | 1 15/16" |
| Closure Type | Single Strike Plate |
| Color | Gray |
| Finish | Bright Nickel Plated, Clear Coated |
| Hardware | Not Included |
| Includes | Strike Plate |
|---|---|
| Length | 1 31/32" |
| Material | Steel |
| Mounting Hole Diameter | 3/16" |
| Mounting Type | Surface |
| Opening Action | Pull To Open |
| Properties | Nonlocking |
| Pull Force | 15 lbs. |
| Pulling Force | 15.4 lbs. |
| Strike Length | 1 9/64" |
| Handle Type | None |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)