-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Catch |
|---|---|
| Catch Projection | 25/64" |
| Catch Width | 7/16" |
| Catch/latch Depth | 3/8" |
| Catch/latch Height | 7/16" |
| Catch/latch Opening Action | Pull |
| Catch/latch Type | Magnetic |
| Catch/latch Width | 1 3/4" |
| Closure Type | Single Strike Plate |
| Color | White |
| Finish | White Suede Powder Coated, Sprayed |
| Hardware | Included |
| Includes | Strike Plate |
|---|---|
| Length | 1 25/32" |
| Material | Polycarbonate |
| Mounting Hole Diameter | 1/8" |
| Mounting Type | Surface |
| Opening Action | Pull To Open |
| Properties | Nonlocking |
| Pull Force | 17 lbs. |
| Pulling Force | 17.6 lbs. |
| Strike Height | 7/16" |
| Strike Length | 1.187" |
| Handle Type | None |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.03 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)