-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Workbench |
|---|---|
| Assembled/unassembled | Fully Assembled |
| Color | Silver |
| Depth | 36" |
| Display Qty | 1 |
| Edge Radius | 1/2" |
| Edge Shape | Square |
| Features | 99 Year Warranty, Welded Angle Legs |
| Finish | Powder Coat |
| Frame Color | Gray |
| Frame Material | Stainless Steel |
| Frame Material Finish | Enamel Paint |
| Height | 34" |
| Height Adjustability | Fixed Height |
| Included Components | Lower Shelf |
| Leg Type | Straight |
| Load Capacity | 8250 lbs. |
| Lock Type | No Lock |
| Material | Steel |
| Maximum Shelf Load Capacity | 1650 lbs. |
| Method Of Construction | Welded |
| Mobility | Stationary |
| No. Of Shelves | 1 |
| Number Of Drawers | 0 |
| Overall Depth | 36" |
|---|---|
| Overall Fixed Height | 34" |
| Overall Height | 34" |
| Overall Height Range | 34" |
| Overall Load Capacity | 8250 lbs. |
| Overall Width | 60" |
| Overall Wxd | 60" x 36" |
| Portability | Stationary |
| Storage Components | Lower Shelf |
| Top Gauge | 7 ga. |
| Top Material | Stainless Steel |
| Top Material Finish | Plain |
| Top Surface Material | Stainless Steel |
| Top Thickness | 1/4" |
| Width | 60" |
| Work Surface Depth | 36" |
| Work Surface Material | Stainless Steel |
| Work Surface Width | 60" |
| Workbench Assembly | Welded |
| Workbench Item | Workbench |
| Workbench/table Assembly | Assembled |
| Workbench/table Frame Material | Steel |
| Brake Type | None |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 91.44 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 152.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)