-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Workbench |
|---|---|
| Assembled/unassembled | Fully Assembled |
| Color | Gray |
| Depth | 24" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Square |
| Features | 99-Year Warranty |
| Finish | Powder Coat |
| Frame Color | Gray |
| Frame Material | Steel |
| Frame Material Finish | Enamel Paint |
| Height | 30" to 40" |
| Height Adjustability | Adjustable Height |
| Height Adjustment Mechanism | Bolted |
| Included Components | Lower Shelf |
| Includes | Adjustable Legs |
| Leg Type | Straight Leg |
| Load Capacity | 2750 lbs. |
| Lock Type | No Lock |
| Material | Steel |
| Maximum Adjustable Height | 40" |
| Maximum Shelf Load Capacity | 350 lbs. |
| Method Of Construction | Welded |
| Minimum Adjustable Height | 30" |
|---|---|
| Mobility | Stationary |
| No. Of Shelves | 1 |
| Number Of Drawers | 0 |
| Overall Depth | 24" |
| Overall Load Capacity | 2750 lbs. |
| Overall Width | 30" |
| Overall Wxd | 30" x 24" |
| Portability | Stationary |
| Storage Components | Lower Shelf |
| Top Gauge | 7 ga. |
| Top Material | Steel |
| Top Surface Material | Steel |
| Top Thickness | 1 3/4" |
| Width | 30" |
| Work Surface Depth | 30" |
| Work Surface Material | Steel |
| Work Surface Width | 24" |
| Workbench Assembly | Welded |
| Workbench Item | Workbench |
| Workbench/table Adjustment | Bolted |
| Workbench/table Assembly | Assembled |
| Workbench/table Frame Material | Steel |
| Brake Type | None |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 60.96 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 83.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)