-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet Workbench |
|---|---|
| Assembly | Fully Assembled |
| Cabinet Door Type | Standard |
| Cabinet Workbench Item | Cabinet Workbench |
| Color | Gray |
| Door Type | Standard, Hinged |
| Frame Material | Steel |
| Gauge | 12 ga. |
| Included Components | Lower Shelf |
| Lock Type | Padlockable |
| Material | Steel |
| Maximum Drawer Load Capacity | Not Applicable |
| Maximum Shelf Load Capacity | 1200 lbs. |
| Metal Top Thickness | Not Applicable |
| No. Of Shelves | 1 , 2 |
| Non-metal Top Thickness | 1 3/4" |
| Number Of Doors | 4 |
| Number Of Drawers | 0 |
|---|---|
| Overall Bench Height (in.) | 37" |
| Overall Depth | 36" |
| Overall Dimension | 96" x 36" |
| Overall Height | 37" |
| Overall Load Capacity | 4800 lbs. |
| Overall Width | 96" |
| Overall Wxd | 96" x 36" |
| Storage Components | Lower Shelf |
| Top Gauge / Thickness | 1 3/4" |
| Top Material | Butcher Block |
| Top Metal Material Gauge | Not Applicable |
| Top Size | 1 3/4" |
| Top Surface Material | Butcher Block |
| Top Width | 96" |
| Workbench/table Frame Material | Steel |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 254 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 385.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)