-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet Workbench |
|---|---|
| Assembly | Fully Assembled |
| Color | Gray |
| Door Type | Standard, Hinged |
| Frame Material | Steel |
| Gauge | 12 ga. |
| Included Components | Lower Shelf |
| Lock Type | Padlockable |
| Material | Steel |
| Maximum Shelf Load Capacity | 1200 lbs. |
| Number Of Doors | 4 |
| Number Of Drawers | 0 |
| Number Of Shelves | 1 |
| Overall Bench Height (in.) | 37" |
|---|---|
| Overall Depth | 36" |
| Overall Height | 37" |
| Overall Load Capacity | 4800 lbs. |
| Overall Width | 84" |
| Overall Wxd | 84" x 36" |
| Storage Components | Lower Shelf |
| Top Gauge/thickness | 1 3/4" |
| Top Material | Maple |
| Top Size | 1 3/4" |
| Top Surface Material | Butcher Block |
| Top Thickness | 1 3/4" |
| Top Width | 84" |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 223.52 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 344.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)