-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Web Sling |
|---|---|
| Basket Hitch Capacity | 6400 lbs. |
| Choker Hitch Capacity | 2500 lbs. |
| Coating Type | Acrylic |
| Color | Yellow |
| End Type | Triangle Link |
| Eye Length | 10" |
| Fitting Material | Steel |
| Hardware Material | Steel |
| Hitch Type | Basket, Choker, Vertical |
| Hook Attachment Type | Not Applicable |
| Hook Opening Width | Not Applicable |
| Includes | Permanent Identification Tag, Red Core Yarn Wear Indicator |
| Length | 6" |
| Load Capacity @ 30° | 3200 lbs. |
| Load Capacity @ 45° | 4500 lbs. |
| Load Capacity @ 60° | 5500 lbs. |
| Master Link Inside Length | Not Applicable |
| Master Link Inside Width | Not Applicable |
| Master Link/bail Opening Width | 1 3/4" |
| Master Link/bail Overall Height | 3 7/8" |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -40°F |
| Number Of Chains | 1 |
| Number Of Legs | 1 |
|---|---|
| Number Of Plies | 1 |
| Overall Width | 2" |
| Primary Feature | General Purpose |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant |
| Resistant To | Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines |
| Sling Hardware Material | Steel |
| Sling Length | 6 ft. |
| Sling Material | Nylon |
| Sling Type | Type 2 |
| Sling Width | 2" |
| Tag Attachment Type | Fully Sewn |
| Tag Features | Encapsulated Tag |
| Tag Type | Wear Resistant Tag |
| Temp. Range | -40°F to +194°F |
| Thickness | 3/16" |
| Vertical Hitch Capacity | 3200 lbs. |
| Wear Resistant Cover | None |
| Web Grade | Heavy Duty |
| Web Sling Hardware Material | Steel |
| Width | 2" |
| Yarn Coating | Non Hazardous Acrylic |
| standard | ASME B30.9, OSHA 1910.184 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 29.59 |
| Width (cm) | 8.26 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2982 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)