-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Web Sling |
|---|---|
| Basket Hitch Capacity | 6400 lbs. |
| Choker Hitch Capacity | 2500 lbs. |
| Color | Yellow |
| End Type | Triangle Link |
| Eye Length | 10" |
| Fitting Material | Steel |
| Hardware Material | Steel |
| Hitch Type | Basket, Choker, Vertical |
| Hook Attachment Type | Not Applicable |
| Hook Opening Width | Not Applicable |
| Includes | Permanent Identification Tag, Red Core Yarn Wear Indicator |
| Length | 3 ft. |
| Master Link Inside Length | Not Applicable |
| Master Link Inside Width | Not Applicable |
| Master Link/bail Opening Width | 1 3/4" |
| Master Link/bail Overall Height | 3 7/8" |
| Number Of Chains | 1 |
|---|---|
| Number Of Legs | 1 |
| Number Of Plies | 1 |
| Overall Width | 2" |
| Resistant To | Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Strong Alkalines, Water, Weak Alkalines |
| Sling Hardware Material | Steel |
| Tag Attachment Type | Fully Sewn |
| Tag Features | Encapsulated Tag |
| Temp. Range | -40°F to +194°F |
| Thickness | 3/16" |
| Vertical Hitch Capacity | 3200 lbs. |
| Wear Resistant Cover | None |
| Web Grade | Heavy Duty |
| Web Sling Hardware Material | Steel |
| Width | 2" |
| Yarn Coating | Non Hazardous Acrylic |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 8.26 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)