-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Application | Potable Water |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Reducer |
| Body Material | Wrought Copper |
| Fitting Material | Wrot Copper |
| Fitting Side A Connection Type | Cup |
| Fitting Side A Copper Tube Size | 3/8" |
| Fitting Side A Tube Outer Dia. | 1/2" |
| Fitting Side B Connection Type | Cup |
| Fitting Side B Copper Tube Size | 1/8" |
| Fitting Side B Tube Outer Dia. | 1/4" |
| Max. Pressure | 582 psi @ 100°F |
| Outside Dia. | 1/2" x 1/4" |
| Overall Length | 7/8" |
|---|---|
| Resistance Properties | Corrosion Resistant, Scaling-Resistant |
| Size | 3/8" x 1/8" |
| Specific Pipe Fitting Shape | Reducer |
| Temp. Range | -20°F to +400°F |
| End Size | 0.375 |
| End Type | C Cup Female Solder |
| Overall Height | 0.57" |
| Overall Width | 0.57" |
| Second End Size | 0.125 |
| Second End Type | C Cup Female Solder |
| Standard Logo | asme.png, nsf.png |
| Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 ANNEX G |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 1.52 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)