MUELLER STREAMLINE W 01010 Reducer Wrot Copper 5/16 x 3/16 In

Item: AE6PEH
Model: W 01010
Cross Ref: 5UGC0
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.36
10% off
$8.42 /unit (ex. VAT)
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
Item Reducer
Application Potable Water
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Reducer
Body Material Wrought Copper
Fitting Material Wrot Copper
Fitting Side A Connection Type Cup
Fitting Side A Copper Tube Size 1/4"
Fitting Side A Tube Outer Dia. 3/8"
Fitting Side B Connection Type Cup
Fitting Side B Copper Tube Size 3/16"
Fitting Side B Tube Outer Dia. 5/16"
Max. Pressure 779 psi @ 100°F
Outside Dia. 3/8" x 5/16"
Overall Length 23/32"
Resistance Properties Corrosion Resistant, Scaling-Resistant
Size 5/16" x 3/16"
Specific Pipe Fitting Shape Reducer
Temp. Range -20°F to +400°F
End Size 0.25
End Type C Cup Female Solder
Overall Height 12/25"
Overall Width 12/25"
Second End Size 0.1875
Second End Type C Cup Female Solder
Standard Logo asme.png, nsf.png
Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 ANNEX G

Shipping Information

Height (cm) 1.27
Length (cm) 2.03
Width (cm) 1.27
HS Code 7412100000
Country Of Origin US
Weight (kg) 0.0045

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site