-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Copper Tubing |
|---|---|
| Application | Non-Potable Water |
| Cleaned And Capped | No |
| Coating Color | Not Applicable |
| Copper Tube Coating | None |
| Copper Tube Shape | Straight |
| Copper Tube Size | 4" |
| Fabrication | Seamless |
| Features | Color Coded |
| Finish/coating | Not Applicable |
| For Fluid Type | Water |
| For Potable Water Use | Yes |
| Inside Dia. | 4" |
| Material | Copper |
| Max. Pressure | 150 psi |
| Outside Dia. | 4 1/8" |
| Petroleum Product Compatibility | Not Applicable |
|---|---|
| Soft/hard | Hard |
| System Of Measurement | Inch |
| Temp. Range | +100°F to +400°F |
| Temper | Hard |
| Tube Form | Straight |
| Tube Length | 10 ft. |
| Tube Material | Copper |
| Tube Size | 4" |
| Type | DWV |
| Wall Thickness | 0.058" |
| Plumbing Nominal Size | 4 |
| Size | 4" x 10 ft. |
| standard | ASTM B306, UNS C12200 |
| Standard Logo | astm.png |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)