-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Copper Tubing |
|---|---|
| Application | Non-Potable Water |
| Cleaned And Capped | No |
| Coating Color | Not Applicable |
| Copper Tube Coating | None |
| Copper Tube Shape | Straight |
| Copper Tube Size | 2" |
| Fabrication | Seamless |
| Features | Color Coded |
| Finish/coating | Not Applicable |
| For Fluid Type | Water |
| For Potable Water Use | Yes |
| Inside Dia. | 2" |
| Material | Copper |
| Max. Pressure | 217 psi |
| Outside Dia. | 2 1/8" |
| Petroleum Product Compatibility | Not Applicable |
|---|---|
| Soft/hard | Hard |
| System Of Measurement | Inch |
| Temp. Range | +100°F to +400°F |
| Temper | Hard |
| Tube Form | Straight |
| Tube Length | 10 ft. |
| Tube Material | Copper |
| Tube Size | 2" |
| Type | DWV |
| Wall Thickness | 0.042" |
| Plumbing Nominal Size | 2 |
| Size | 2" x 10 ft. |
| standard | ASTM B306, UNS C12200 |
| Standard Logo | astm.png |
| Height (cm) | 5.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 5.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.7025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)