-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grip L Pipe Coupling |
|---|---|
| Application | Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb'S, Solid, Water |
| Basic Fitting Shape | Coupling |
| Body Material | Stainless Steel |
| Bolt Material | Stainless Steel |
| Bolt Material Grade | Grade 316 |
| Bolt Size | 5 mm |
| Color | Silver |
| Finish/coating | Polished |
| Fitting Side A Nominal Pipe Size | 1" |
| For Movement Type | Axial |
| Gasket Material | EPDM |
| Includes Seal | Standard |
| Length | 1 4/5" |
|---|---|
| Low Lead Certified Standard | Yes |
| Material Grade | Grade 316 |
| Maximum Operating Pressure | 232 psi |
| Number Of Bolts | 1 |
| Overall Length | 1 3/4" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 1" |
| Seal Material | EPDM |
| Specific Fitting Shape | Pipe Joining Coupling |
| Temp. Range | -4°F to +212°F |
| Vacuum Rating | 28" |
| Standards | ASTM 1476, CL2, TY2 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.86 |
| HS Code | 7307221000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)