-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Alignment Clamp Set |
|---|---|
| Alignment Distance (maximum) | 7 1/2" |
| Band Material | Steel |
| Clamp Material | Aluminum |
| Compatible Shaft Diameter (maximum) | 7 1/2" |
| Dial Reading | 0-50-0 |
| Frame Material | Aluminum |
|---|---|
| Includes | Chain Clamp, Extension Plate, Posts |
| Indicator Post Diameter | 3/8" |
| Indicator Post Length | 9" |
| Operating Temperature (maximum) | 114°F |
| Operating Temperature (minimum) | 30°F |
Starrett S668A shaft alignment clamp set aligns the shaft in rotating machinery, such as motors, pumps and turbines. It is ideal for machinery and industrial equipment maintenance.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 17.02 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Misaligned shafts can lead to increased operating noise, excessive vibration, accelerated wear and tear on components and ultimately, unexpected downtime and costly repairs.
It's recommended to perform shaft alignments regularly as part of preventive maintenance routines or whenever machinery is installed, relocated or experiences significant operational changes to ensure optimal performance and reliability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)