-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Square Flange Pool Pump Motor |
|---|---|
| Bearing Type | Ball |
| Color | Black |
| Efficiency Group | Standard |
| Enclosure Type | Open Dripproof |
| Finish | Black |
| Frame | 56Y |
| Full Load Amps | 16/8A |
| Hp | 1 hp |
| Hz | 60 Hz |
| Includes | 30 Mfd 370Vac 50/60Hz Capacitor |
| Insulation Class | Class F |
| Max. Ambient Temp. | 50°C |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.65 |
|---|---|
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Pool and Spa Pump |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Face |
| No. Of Speeds | 1 |
| Phase | 1 |
| Rpm | 3450 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.65 |
| Shaft Dia. | 5/8" |
| Shaft Material | Stainless Steel |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Height (cm) | 23.19 |
|---|---|
| Length (cm) | 40.59 |
| Width (cm) | 27.3 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 26.66 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)