-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rule |
|---|---|
| Finish | Satin Chrome |
| Flexible Or Rigid | Flexible |
| Folding | Does Not Fold |
| Graduation Type | 34 |
| Graduations | Mm And 1/2Mm On One Side, Quick-Reading 10Ths (.10) And Aircraft Quick-Reading 50Ths (.02) On Reverse |
| Includes Hook | Hook Not Included |
| Includes Slide Rule | Slide Rule Not Included |
|---|---|
| Length | 19 1/2" |
| Length (mm) | 500 mm |
| Magnetic | Not Magnetic |
| Material | Steel |
| Style | English/Metric Rule |
| Thickness (mm) | 0.5 mm |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 4.57 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)