-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Rule, Flexible |
|---|---|
| Coating | Chrome |
| Features | Quick Reading |
| Finish | Satin |
| Flexibility | Flexible |
| Graduation Color | Black |
| Graduation Mark Style | Etched |
| Graduation Marks (top) | 0.5 mm, 1/50" |
| Graduation Scale | 34 |
| Graduation Type | 34 |
| Graduation Units | Inches, Millimeters |
| Length | 300 mm |
| Length (sae) | 11 3/4" |
|---|---|
| Magnetic | Yes |
| Material | Steel |
| Numeric Format | Decimal, Fractional |
| Numeric Marks | Inches, Millimeters |
| Reading Direction | Left To Right |
| Rule Type | Rule |
| System Of Measurement | Imperial/Metric |
| Thickness | 0.02" |
| Width | 12.7 mm |
| Width (sae) | 1/2" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 4.57 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)