-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Rule, Flexible |
|---|---|
| Backing Material | Not Applicable |
| Coating | Chrome |
| Features | Quick Reading |
| Finish | Satin |
| Flexibility | Flexible |
| Folding Rule Type | Not Applicable |
| Graduation Color | Black |
| Graduation Mark Style | Etched |
| Graduation Marks (top) | 1/32", 1/64" |
| Graduation Scale | 10 |
| Graduation Type | 10R |
| Graduation Units | Inches |
| Hanging Capability | Not Applicable |
| Hanging Hole Diameter | Not Applicable |
| Hook Type | No Hook |
|---|---|
| Includes | Clip |
| Length | 6" |
| Magnetic | Magnetic |
| Material | Steel |
| Numeric Format | Decimal |
| Numeric Marks | Inches |
| Reading Direction | Left To Right |
| Rule Color | Gray |
| Rule Type | Rule |
| System Of Measurement | Imperial |
| Thickness | 0.02" |
| Width | 1/2" |
| Width (sae) | 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 3.3 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)