-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Rule, Flexible |
|---|---|
| Finish | Chrome |
| Flexible Or Rigid | Flexible |
| Folding | Does Not Fold |
| Graduation Type | 5R |
| Includes Hook | Hook Not Included |
| Includes Slide Rule | Slide Rule Not Included |
|---|---|
| Length | 24" |
| Magnetic | Not Magnetic |
| Material | Steel |
| Width | 3/4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 4.57 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)