-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thickness Gage |
|---|---|
| Blade Length | 12" |
| Blade Material | Steel |
| Blade Style | Long Blade |
| Blade Width | 1/2" |
| Calibration Certificate | No |
| Dimension Type | Inch |
| Finish | Unfinished |
| Form | Strip |
| Leaves | Straight |
| Length | 12" |
| Locking Device | No |
|---|---|
| Markings | Inch |
| Material | Tempered Steel |
| Non-magnetic | No |
| Number Of Leaves | 1 |
| Range | 0.013" |
| Size Of Leaves | 1/2" x 12" |
| Thickness | 0.013" |
| Thickness (in) | 0.013" |
| Width | 1/2" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 2.54 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)