-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Comparator w/Granite Base |
|---|---|
| Anvil Shape | Square |
| Anvil Size | 8" x 12" |
| Anvil Style | Smooth |
| Base Depth | 12" |
| Base Height | 2" |
| Base Length | 12" |
| Base Material | Granite |
| Base Size | 8" x 12" x 2" |
| Base Width | 8" |
| Construction | Granite |
| Features | On/Off Switch, Sliding Ring W/Locking Screw, Throat Depth 5 In, Vertical Capacity 9 1/4 In |
|---|---|
| Fine Adjustment Position | Fine Adjust Top (FAT) |
| Finish | Unfinished |
| Overall Length | 9 1/4" |
| Plate Tolerance | 0.0001" |
| Post Diameter | 1 1/2" |
| Snug | Clamping |
| Vertical Travel Range | 9 1/4" |
| With Feet | Yes |
| With Swivel Post | No |
| Height (cm) | 41.4 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 25.4 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)