-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miter Protractor |
|---|---|
| Accuracy | -0.5° to +0.5° |
| Blade Length | 7" |
| Blade Size | 7" |
| Blade Thickness | 1/4" |
| Finish | Uncoated |
| Head | Rectangular |
| Head Length | 3" |
| Head Shape | Circle |
|---|---|
| Length | 7" |
| Magnetic Head | No |
| Material | Plastic |
| Operation Type | Mechanical |
| Protractor Style | Miter Protractor |
| Range | 0° to +360° |
| Repeatability | 1/2° |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 14.48 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
The miter protractor is used to measure the angle of various objects by woodworkers & artisans. User can measure the angle just by wrapping the object inside the protractor arms.
Yes, this miter protractor features lightweight plastic construction that resists highly corrosive environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)