-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miter Protractor |
|---|---|
| Accuracy | -0.5° to +0.5° |
| Blade | Yes |
| Blade Length | 7" |
| Blade Thickness | 1/4" |
| Finish | Uncoated |
| Frame Material | Aluminum |
| Head | Rectangular |
| Head Length | 3" |
| Head Shape | Circle |
|---|---|
| Length | 7" |
| Magnetic Head | No |
| Material | Steel |
| Operation Type | Mechanical |
| Protractor Style | Miter Protractor |
| Range | 0° to 360° |
| Repeatability | 1/2° |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 14.73 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)