-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Shape | Round |
| Base Length | 6" |
| Base Style | Full |
| Case Type | Padded Case |
| Dimension Type | Inch |
| Electronic Or Mechanical | Mechanical |
| Graduations (in) | 0.001" |
| Included Certification | No |
| Includes Case | Yes |
| Lock Nut Type | Ring |
| Long Form Calibration Certificate | No |
|---|---|
| Maximum Measurement | 12" |
| Min. Measurement | 0.0" |
| Minimum Measurement - Inch | 0" |
| Number Of Gauges | 12 |
| Number Of Measuring Rods | 12 |
| Operation Type | Mechanical |
| Range | 0" to 12" |
| Resolution | 0.001" |
| Rod Dia. | 0.156" |
| Rod Diameter | 5/32" |
| Thimble Type | Ratchet |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 45.97 |
| Width (cm) | 24.89 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)