-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depth Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Steel |
| Anvil Shape | Round |
| Base Length | 4" |
| Base Style | Full |
| Case Included | Yes |
| Case Type | Padded Case |
| Certification | No |
| Dimension Type | Inch |
| Graduations (in) | 0.001" |
| Included Certification | No |
| Includes | Spanner Wrench |
| Lock Nut Type | Ring |
| Long Form Calibration Certificate | No |
| Max. Measurement | 6" |
| Minimum Measurement - Inch | 0" |
|---|---|
| Movement Of Screw | 1" |
| Number Of Gauges | 6 |
| Number Of Measuring Rods | 6 |
| Operation | Mechanical |
| Operation Type | Mechanical |
| Range | 0" to 6" |
| Resolution | 0.001" |
| Rod Dia. | 5/32" |
| Rod Type | Adjustable, Solid |
| Rotating Spindle | No |
| Spc Output | No |
| Spindle | Flat |
| Spindle Material | Steel |
| Spindle Shape | Flat |
| Thimble Type | Ratchet |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 13.72 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)