-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Interchangeable Anvil Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Steel |
| Anvil Shape | Flat |
| Anvil Size | 0.3" |
| Case Included | Yes |
| Case Type | Plastic |
| Coolant Resistant | No |
| Dimension Type | Inch |
| Frame Material | Cast Iron |
| Function | One-Piece Spindle, Large Thimble Diameter, Micro-Lapped Measuring Faces, Sleeve Adjustment, Suitable Wrenches |
| Graduations (in) | 0.001" |
| Includes | 1 In, 2 In, 3 In Standards , Yes |
| Lock Nut Type | Ring |
| Long Form Calibration Certificate | No |
|---|---|
| Max. Measurement | 6" |
| Minimum Measurement - Inch | 2" |
| Operation Type | Mechanical |
| Range | 2" to 6" |
| Resolution | 0.001" |
| Rotating Spindle | Yes |
| Spc Output | No |
| Spindle Dia. | 0.3" |
| Spindle Material | Steel |
| Spindle Shape | Flat |
| Spindle Size | 0.3" |
| Thimble Type | Ratchet |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 25.91 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)